BAHCO 8900DM-23 SOCKET 3/4
3/4" Square Drive Sockets with Metric Bi-Hex Profile
See technical informationReferences
Bahco:8900DM-23
Rubix:401A5491
EAN:7314150166374

Product details : BAHCO 8900DM-23 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 23 mm |
| Length | 50 mm |
| Square | 40 mm |
| Finishing | glossy |
| Weight | 155 g |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Delivery usually within ( 14 ) days
