Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
3/4'' impact sockets
References
roebuck:
3965001
rubix:
244959
ean:
3660338393501
Technical specifications
Square drive adapter
3/4
''
Diameter
41
mm
Length
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Diameter
41
mm
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.52
excl. VAT
/
Each
£
34.22
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
FACOM K.33B K-B SOCKET BI-HEX 3/4 INCH DRIVE 33MM
FACOM R.11 R HEX SOCKET 1/4 INCH SQUARE DRIVE 11MM
FACOM 30MM N/S 3/4 SOCKET K.30SR
STAHLWILLE 01240007 1/4 INCH DRIVE X 7MM SOCKET BI-HEX EX DP
GEDORE 95MM 1.1/2DRIMPSOCK K 37 95
FACOM R.10 R HEX SOCKET 1/4 INCH SQUARE DRIVE 10MM
FACOM SOCKET NS.29A
"WERA 003684 8790FA SHALLOW SOCKET 1/4"" DRIVE 12MM ZYKLOP"
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
BAHCO A6700DM-6 SOCKET 1/4IN AEROSPACE
GEDORE 19 15 SOCKET 1/2 HEXAGON MM
GEDORE 12MM SOCKET D30-12
FACOM S.14 S BI-HEX SOCKET 1/2 INCH DRIVE 14MM
BAHCO 8900DM-60 SOCKET 3/4
FACOM J.13LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 13MM