Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 20MM 08M20
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 20MM 08M20
1/2" drive standard metric sockets
References
roebuck:
4981775
rubix:
046442
ean:
3660338484513
Technical specifications
Square drive adapter
1/2
''
Diameter
20
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 20MM 08M20
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
20
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.85
excl. VAT
/
Each
£
11.82
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GEDORE 14MMIMPACTSOCKET3/8D K 30 14
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 21MM
BAHCO 7805DM-15 SOCKET 1/2
BAHCO 7800SM-17 SOCKET 1/2
GEDORE 7/32AF 1/4DR SOCKET 20
ROEBUCK 880218 3/8IN DRIVE 6 POINT 22MM SOCKET
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
STAHLWILLE 02110020 3/8 INCH DRIVE X 20MM HEX SOCKET
SOCKET 1/4 X 0.5
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 14MM
GEDORE 22MM HEX LONG SOCKET D 19 L 22
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
GEDORE 13MM1/2DRDPHEXSET D19L-13
GEDORE 1/2IN DRIVE 34MM 19 34
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 25MM