Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
Socket Expert
References
expert:
E030939
rubix:
2517580
ean:
3258950309392
Technical specifications
Square drive adapter
3/8Ā
''
Length
25.7Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
Technical specifications
Attributes
Square drive adapter
3/8Ā
''
Length
25.7Ā
mm
Finishing
Chromed
Weight
20Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.45
excl. VAT
/
Each
Ā£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON-SLIP UNIWRENCH SOCKET 1/2 INCH DRIVE X 30MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
GEDORE 3/8-20MM DEEP SOCKET D 30 L 20
GEDORE 60MM 1DRIMPSOCKET K 21 60
ROEBUCK SET06MML DEEP IMPACT SOCKET SET 245193 3/8 INCH DRIVE 14 PIECE
"KNIPEX 98373/4"" HEXAGON SOCKET WRENCHES 3/8 49MM"
BAHCO 8900DM-55 SOCKET 3/4
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 12MM
BAHCO 7800DM-26 SOCKET 1/2
ROEBUCK SOCKET 1/2 DRIVE 9/16 INCH A/F
GEDORE RED R61001514 15MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM NK.1'5/8A SOCKET NK.15/8A
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 11MM
GEDORE RED R73002219 22MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
STAHLWILLE 75MM 1IN DR IMP SOCK 26010075