Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
Socket Expert
References
expert:
E031513
rubix:
2517576
ean:
3258950315133
Technical specifications
Square drive adapter
3/8
''
Length
56
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
56
mm
Finishing
Chromed
Weight
109
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 34MM
FACOM NKD.32L 3/4 DRIVE LONG 32MM IMPACT SOCKET
GEDORE 55MM HEX SOCKET D 21 55
ROEBUCK 880167 1/2IN DRIVE SOCKET BI-HEX8MM
ROEBUCK 880179 1/2IN DRIVE SOCKET BI-HEX21MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 29MM
BAHCO 7800DM-9 SOCKET 1/2
FACOM K.1'11/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.11/16 A/F
FACOM SOCKET NK.41A
ROEBUCK 880186 1/2IN DRIVE SOCKET BI-HEX30MM
FACOM K.30HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 30MM
BAHCO 8900DZ-1.7/16 SOCKET 3/4
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4MM
FACOM S.1'LA S DEEP BI-HEX SOCKET 1 INCH A/F
GEDORE 2-1/4 IMPACT SOCKET K 21 2.1/4AF