NKD - 3/4" 12-points metric-size impact sockets
Square drive adapter | 3/4 '' |
---|---|
Length | 50 mm |
Logistic Weight | 356 g |
---|---|
Packaged dimensions (D x W x H) | 54x44x44 mm |
Package weight | 356 g |
Square drive adapter | 3/4 '' |
Length | 50 mm |
Square | 17 mm |
Usually arrives within 14 working days