Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
Socket Expert
References
expert:
E031514
rubix:
2517577
ean:
3258950315140
Technical specifications
Square drive adapter
3/8
''
Length
56
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
56
mm
Finishing
Chromed
Weight
110
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7/8 1/2 DR SOCKET D 32 7/8AF
FACOM 32MM N/S 3/4 SOCKET K.32SR
ROEBUCK SOCKET 1/2 DRIVE 3/8 WHITWORTH
GEDORE 3/8W 1/2DR SOCKET D 19
"FACOM NSX.30L 1/2""DR T30 TORX MALE IMPACT"
ROEBUCK 880181 1/2IN DRIVE SOCKET BI-HEX23MM
ROEBUCK 880171 1/2IN DRIVE SOCKET BI-HEX13MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM
STAHLWILLE 06010050 60.50-1DR X 50MM BI-HEX SOCKET
"KNIPEX 984711/16"" HEXAGON SOCKET WRENCHES 1/2 55MM"
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
FACOM J.3/4 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 3/4 A/F
ROEBUCK 880185 1/2IN DRIVE SOCKET BI-HEX28MM
BAHCO A7402DZ-5/16 SOCKET 3/8IN AEROSPACE
BAHCO 6700SM-9 SOCKET 1/4