BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 24MM


1/2" hex metric sockets

References
expert:E117252
rubix:2014699
ean:3258951172520
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length40 mm
See all Specifications

Product details : BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 24MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951172520
A [mm]: 24
d1 [mm]: 31.8
d2 [mm]: 31.8
h [mm]: 58
L [mm]: 40
L1 [mm]: 18
Pack: 1
Presentation: Full Polish
[g]: 134

Technical specifications


Attributes
Square drive adapter1/2 ''
Length40 mm
FinishingChromed
Weight134 g
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
  • Usually arrives within 14 working days