References
Expert:E031703
Rubix:2014027
EAN:3258950317038

Product details : EXPERT 3/8 INCH SD SWIVEL HEAD REVERS RATCHET
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact, articulated head for improved accessibility.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950317038
d1 [mm]: 43.6
d2 [mm]: 31.5
L [mm]: 234.2
Packaging: 1
Presentation: Full Polish
[g]: 380
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact, articulated head for improved accessibility.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950317038
d1 [mm]: 43.6
d2 [mm]: 31.5
L [mm]: 234.2
Packaging: 1
Presentation: Full Polish
[g]: 380
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 234.2 mm |
| Finishing | chromed |
| Weight | 380 g |
Show UNSPSC/ECL@SS
£ 47.87 excl. VAT
/ Each
£ 57.44 incl. VAT
- Delivery usually within ( 14 ) days