Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/4 828239
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/4 828239
72 Teeth Composite Ratchet
References
roebuck:
828239
rubix:
209A7902
ean:
3660338047770
Technical specifications
Square drive adapter
1/4
''
Length
125
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/4 828239
• Ratchet 72 Teeth: 5° recovery angle.
• Composite body.
• Ratchet with Push technology.
• Weight 15% less than a standard ratchet.
• Does not scratch, black finish.
Strengths
Without chrome, no scratching
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.72
excl. VAT
/
Each
£
45.26
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
WERA 004063 8003C RATCHET ZYKLOP 1/2 DRIVE METAL PUSH
"WERA 003692 8002C RATCHET 1/2"" DRIVE/341MM KOLOSS 3PC"
FACOM JL.161 3/8 DRIVE MAINTENANCE FREE PEAR STYLE RATCHET
FACOM R.360 1/4 RATCHET R360
GEDORE 1/2DRVDE REVRATCHET VDE 1993 U
STAHLWILLE 13231011 515 RATCHET 1/2 INCH DRIVE FINE TOOTH 60 TEETH
FACOM S.360PB 1/2 INCH ROTATOR RATCHET S.360
BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
FACOM BAR HANDLES M.125A
STAHLWILLE 504 24 1/2DR FLEXIBLE HANDLE 24
FACOM SOCKET NJ.6A
GEDORE 12IN FRICTIONRATCHET 31 K 12
WERA 004064 8004C RATCHET ZYKLOP 1/2 DRIVE METAL SWITCH
"WERA 073230 8001A ZYKLOP MINI 1 BIT RATCHET 1/4"" WITH ADAPTOR 2PC"