Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT 3/4 BAR HANDLE 425MM
BRITOOL EXPERT 3/4 BAR HANDLE 425MM
3/4" ratchet handle
References
expert:
E113816
rubix:
2014061
ean:
3258951138168
Technical specifications
Square drive adapter
3/4
''
Length
455
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 BAR HANDLE 425MM
- ISO 3315 - DIN 3122
- Finish: matt chrome.
- For manual use.
- Chrome vanadium steel.
features:
EAN: 3258951138168
d1 [mm]: 20
L [mm]: 455
Packaging: 1
Presentation: Satin
[kg]: 1,13
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
455
mm
Weight
1130
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.24
excl. VAT
/
Each
£
84.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH SD FLEX HEAD RATCHET
STAHLWILLE 435QR QUICK RELEASE RATCHET 3/8 INCH DRIVE
GEDORE 3293U-3 3/4 REVERSIBLE RATCHET
STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
FACOM RL.171 1/4 DUST PROOF LOCKING RATCHET
BAHCO 6950 1/4IN PEAR HEAD REVERSIBLE RATCHET 72TEETH 5DEG ANGLE 120MM
"FACOM SXL.161PB RATCHET HANDLE WITH TELESCOPIC 1/2"""
BAHCO 6951 RATCHETING ADAPTOR WITH 52 TEETH FOR 1/4IN RATCHET 35MM
FACOM J.360PB RATCHET ONLY ROTATOR 3/8 INCH DRIVE J360PB
GEDORE 9X12 3/8DR RATCHET 7412-01
GEDORE RATCHET INSERT TOOL 7418-02
FACOM 1/2 FLEX HEAD EXTENDABLE LOCK RATCHET
"BAHCO 6958-6 1/4"" SQUARE DRIVE BREAKER BARS SWIVEL HINGED 153MM"
FACOM R.181PB 1/4 HP RATCHET
STAHLWILLE 11131011 1/4 BIT RACHET EACH