Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 14MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 14MM
Socket Expert
References
expert:
E113605
rubix:
2014435
ean:
3258951136058
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 14MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.76
excl. VAT
/
Each
£
12.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800DZ-1 SOCKET 1/2
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 10MM
FACOM S.14H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 14MM
ROEBUCK 880175 1/2IN DRIVE SOCKET BI-HEX17MM
BAHCO A7400DM-18 SOCKET 3/8IN AEROSPACE
STAHLWILLE 01640018 1/4 INCH DRIVE X 9/32 SOCKET DEEP BI-HEX
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 10MM
FACOM 36MM N/S 3/4 SOCKET K.36SR
FACOM K.41B K-B SOCKET BI-HEX 3/4 INCH DRIVE 41MM
FACOM K.46HB K-HB SOCKET HEX 3/4 INCH DRIVE 46MM
"FACOM NSX.30L 1/2""DR T30 TORX MALE IMPACT"
ROEBUCK 3/4 INCH SD IMPACT SOCKET 46MM 1 13/16AF
BAHCO A7402DZ-13/16 SOCKET LONG 3/8IN AEROSPACE
STAHLWILLE 1/2 INCH DRIVE X 1.5/16 DEEP SOCKET BIHEX
FACOM SOCKET NK.22A