Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX
BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX
Socket Bahco
References
bahco:
SB7800DM-36
rubix:
124A1865
ean:
7314150104673
Product details
Technical specifications
Product details : BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX
Technical specifications
Attributes
Logistic Weight
330Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
24.81
excl. VAT
/
Each
Ā£
29.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 19MM1/2DRDPHEXSKT D19 L 19
GEDORE 3/8W 1/2DR SOCKET D 19
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDARD 1/2 IN DR 25/32 IN A/F
FACOM SOCKET NM.56A
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 12MM
BAHCO 7800SM-28 SOCKET 1/2
ISS BH1210 5/8 BI-HEX 3/4 IN SQUARE DRIVE
STAHLWILLE 03030022 1/2 INCH DRIVE X 22MM HEX SOCKET
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
KNIPEX 984724 HEXAGON SOCKET WRENCHES 1/2 61MM
D30L 11MM 6258410
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 9/16 A/F
"KINGDICK HSA210 SOCKET 5/16 AF 1/2"" DRIVE BI-HEX"
FACOM K.46B K-B SOCKET BI-HEX 3/4 INCH DRIVE 46MM