Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 4MM 880128
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 4MM 880128
1/4" bit socket - hex
References
roebuck:
880128
rubix:
209A8008
ean:
3660338335723
Technical specifications
Square drive adapter
1/4
''
Length
36.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 4MM 880128
Standard: ISO 1174-1
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
36.5
mm
Diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.15
excl. VAT
/
Each
£
16.98
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK 1/2DRX7MM LONG SERIES HEX BIT SOCKET 7842846
FACOM KT.19A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 19MM
FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
ROEBUCK 880316 1/2DRX12MM LONG SERIES HEX BIT SOCKET
BRITOOL EXPERT 1/4 INCH SPRING-CLIP BIT HOLDER
FACOM KT.22A 3/4' SOCKET BIT HEXAGONAL 22MM
FACOM R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 235
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 8MM 880286
"WERA 050215 870/4 ADAPTOR 1/4""HEX/3/8""SQ/50MM"
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T40 880306
FACOM RT8 RT HEX BIT SOCKET 1/4 INCH DRIVE 8MM
"WERA 050210 870/4 ADAPTOR 1/4""HEX/1/4""SQ/100MM"
FACOM JX.20 JX SOCKET TORX BIT 3/8 INCH DRIVE T20
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T25 880295
FACOM 3/8 BIT HOLDER EF.J