References
Facom:NS.237A
Rubix:9920307
EAN:3148516551894

Product details : FACOM NS.237A IMPACT BIT HOLDER
NS. 1/2" impact sockets holder
-NS 236: for 5/16 "end caps."
-NS 237: for 1/2" end caps.
-NS 236: for 5/16 "end caps."
-NS 237: for 1/2" end caps.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x30 mm |
| Package weight | 85 g |
| Square drive adapter | 1/2 '' |
| Length | 40 mm |
| Diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
- Delivery usually within ( 14 ) days
