FACOM JT.5 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 5MM
JT- 3/8" screwdriver sockets for 6-points metric-size hollow screws
See technical informationReferences
Facom:JT.5
Rubix:2003285
EAN:3148515062407



Product details : FACOM JT.5 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 5MM
JT- 3/8" screwdriver sockets for 6-points metric-size hollow screws
-Removable tips.
-Sockets R. 235.
- Presentation: Bright chrome with phosphate tip.
-Available in a set on metal rack: Ref. JT 40.
-Removable tips.
-Sockets R. 235.
- Presentation: Bright chrome with phosphate tip.
-Available in a set on metal rack: Ref. JT 40.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x25x20 mm |
| Package weight | 37 g |
| Square drive adapter | 3/8 '' |
| Length | 45 mm |
| Diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
- Delivery usually within ( 14 ) days
