Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Β Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 10MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 10MM
3/8" hex sockets - metric
References
roebuck:
5061242
rubix:
2521521
Technical specifications
Square drive adapter
3/8Β
''
Diameter
10Β
mm
Length
25.5Β
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 10MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8Β
''
Diameter
10Β
mm
Length
25.5Β
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
5.79
excl. VAT
/
Each
Β£
6.95
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
STAHLWILLE 25020041 41-3/4 DEEP HEX SOCKET
ISS 12M60 IMPACT SOCKET 3/4 INCH DRIVE X 60MM
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
FACOM SOCKET NS.17A
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 22MM E041104
STAHLWILLE 1/4 INCH DRIVE X 6MM SOCKET HEXAGON
FACOM R10E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 10MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 26MM
GEDORE DBLHEXLONGSOCK1/2DRV D 19 L 27
"FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
STAHLWILLE 02420028 3/8 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX
FACOM SOCKET NS.9A
BAHCO 8900SM-46 SOCKET 3/4
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 10MM