Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 22MM E041104
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 22MM E041104
Socket Expert
References
expert:
E041104
rubix:
2014482
ean:
3258950411040
Technical specifications
Square drive adapter
3/4
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 22MM E041104
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.71
excl. VAT
/
Each
£
14.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A7400DZ-17/32 SOCKET 3/8 AEROSPACE
FACOM NKD.32L 3/4 DRIVE LONG 32MM IMPACT SOCKET
BAHCO A6800DZ-3/16 SOCKET 1/4 AEROSPACE
GEDORE 8MM1/2DRDEEPIMPSKT K 19 L 8
FACOM S.1PH. SOCKET S.1 H
STAHLWILLE 03030027 1/2 INCH DRIVE X 27MM HEX SOCKET
GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM
"WERA 003684 8790FA SHALLOW SOCKET 1/4"" DRIVE 12MM ZYKLOP"
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
GEDORE 32 55 55MM HEX SOCKET 3/4SQ.DR
BAHCO 7800DZ-25/32 SOCKET 1/2
BAHCO A7400DZ-19/32 SOCKET 3/8 AEROSPACE
GEDORE 24MMIMPACTSOCKET3/8D K 30 24
GEDORE 22MM 3/4DR SOCKET 32 22
STAHLWILLE 01020008 40L HEX SOCKET EXTRA DEEP 8.0MM