Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 25020041 41-3/4 DEEP HEX SOCKET
STAHLWILLE 25020041 41-3/4 DEEP HEX SOCKET
Socket Stahlwille
References
stahlwille:
25020041
rubix:
258A9354
ean:
4018754233922
Product details
Technical specifications
Product details : STAHLWILLE 25020041 41-3/4 DEEP HEX SOCKET
Technical specifications
Attributes
Logistics dimensions (L x W x H)
54,9
x
54,9
x
100
mm
Logistic Weight
889
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.87
excl. VAT
/
Each
£
88.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SOCKET J.17LAVSE
FACOM K.44HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 44MM
FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
FACOM 1/4 SQUARE DRIVE SOCKET 9/ R.9/16
ROEBUCK SOCKET 1/2 DRIVE 9/16 WHITWORTH
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 15/16 A/F K.15/16B
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 8MM
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 5MM
FACOM SOCKET NKB.30
3/4DR X 1.3/4 BIHEX SOCKET
FACOM S.34 S BI-HEX SOCKET 1/2 INCH DRIVE 34MM
STAHLWILLE 01640010 1/4 INCH DRIVE X 5/32 SOCKET DEEP BI-HEX
ROEBUCK HEX SOCKET 3/8 DRIVE X 13MM
FACOM SOCKET NS.10LA