Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 22MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 22MM
3/8" hex sockets - metric
References
roebuck:
5061253
rubix:
2521532
Technical specifications
Square drive adapter
3/8
''
Diameter
22
mm
Length
31
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 22MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
22
mm
Length
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/
Each
£
8.35
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/4IN AF 32MM
ROEBUCK 880183 1/2IN DRIVE SOCKET BI-HEX26MM
ROEBUCK 880247 3/8IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 12MM
GEDORE 19MM3/4DRDEEPIMPSKT K 32 L 19
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 33MM
GEDORE E16TORX 1/2DR SOCKET TX K 19 E16
GEDORE 36MM1DRIMPSOCKET K 21 36
FACOM SOCKET NM.75A
GEDORE IMPACT SOCKET K 21 65
BAHCO 8900DM-24 3/4IN SQUARE DRIVE SOCKET WITH 24MM BI-HEX PROFILE
FACOM SOCKET M.85HA
ROEBUCK 880276 HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
GEDORE 16MMIMPACTSOCKET3/8D K 30 16