Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880276 HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
ROEBUCK 880276 HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
1/2" hex sockets af
References
roebuck:
880276
rubix:
211A5753
ean:
3660338337000
Technical specifications
Square drive adapter
1/2
''
Length
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880276 HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
45
mm
Diameter (inch)
1/16
''
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.38
excl. VAT
/
Each
£
10.06
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
FACOM 1/2 DEEP SOCKET S.16HLA
FACOM SOCKET NM.70LA
FACOM R.10EL 1/4 INCH DEEP SOCKET 12PT. 10MM
FACOM SOCKET M.100HA
GEDORE 12MMIMPACTSOCKET3/8D K 30 12
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
GEDORE 115X140 IMPACT SKT K37L-80MM
FACOM INJECTOR SOCK D.27A
BAHCO A6700DZ-3/16 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
STAHLWILLE 03010020 1/2 INCH DRIVE X 20MM SOCKET BI-HEX
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 51MM 2 AF
GEDORE 10MM SOCKET D30-10
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
FACOM 1/4 SQ DRIVE 12PT LONG R.7/32EL