Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 12MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 12MM
Socket Expert
References
expert:
E113492
rubix:
2014449
ean:
3258951134924
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 12MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 60 MM METRIC SOCKET NM.30A
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 7/8 A/F
STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM
FACOM S.16 S BI-HEX SOCKET 1/2 INCH DRIVE 16MM
STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
BAHCO A7400DM-7 3/8 SQUARE DRIVE SOCKET WITH 7MM BI HEX PROFILE
ROEBUCK PLUG SOCKET 3/8 INCH DRIVE X 13/16 A/F 14MM
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
FACOM K.1'3/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.3/8 A/F
FACOM LONG SOCKET J.11HLA
FACOM K.55B K-B SOCKET BI-HEX 3/4 INCH DRIVE 55MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
FACOM SOCKET NK.17A