ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 15MM
3/8'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6494678
Rubix:245158
EAN:3660338393150
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 15MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 15 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- Usually arrives within 14 working days

