S.LA - 1/2" sockets long 12-point in inches
Square drive adapter | 1/2 '' |
---|---|
Diameter | 38.1 mm |
Length | 82.2 mm |
Logistic Weight | 353 g |
---|---|
Packaged dimensions (D x W x H) | 77x38x38 mm |
Package weight | 353 g |
Square drive adapter | 1/2 '' |
Diameter | 38.1 mm |
Length | 82.2 mm |
Number of sides | 12 |
Weight | 350 g |
Usually arrives within 14 working days