GEDORE 19MM1/2DRDEEPINPSKT K19L-19

Impact wrench socket 1/2" 6-sided long model K19 L

See technical information

References

Gedore:K 19 L 19
Rubix:114A5509
Manufacturer :6164000
EAN:4010886616406
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter19 mm
Length82 mm
See all Specifications

Product details : GEDORE 19MM1/2DRDEEPINPSKT K19L-19


Impact socket 1/2", long 19 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight265 g
Square drive adapter1/2 ''
Diameter19 mm
Length82 mm
Finishingpolished
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
  • Delivery usually within ( 22 ) days