ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 24MM
3/8'' long impact sockets
See technical informationSee documentsReferences
Roebuck:3965167
Rubix:245166
EAN:3660338393228
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 24MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 24 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 22.94 excl. VAT
/ Each
£ 27.53 incl. VAT
- In stock: Next day delivery

