ISS 3/8 SQ. DR. SOCKET TO 4MM HEX INSERT, 50MM,
3/8" square drive 50mm long 6mm hexagon bit socket black
See technical informationReferences
Impact Socket Supplies:MHD06M04
Rubix:80007361
Product details : ISS 3/8 SQ. DR. SOCKET TO 4MM HEX INSERT, 50MM,
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 4 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days

