FACOM EH.001,3 SCREWDRIVER BIT EH.0013
EH.0 - screw bits for hex socket screws
See technical informationReferences
Facom:EH.001,3
Rubix:1238456
EAN:3148510231525



Product details : FACOM EH.001,3 SCREWDRIVER BIT EH.0013
EH.0 - screw bits for hex socket screws
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x5x5 mm |
| Package weight | 2 g |
| Length | 28 mm |
| Imprint size | 1,3 mm |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- Delivery usually within ( 14 ) days
