S.H - 1/2" sockets hex in inches
Square drive adapter | 1/2 '' |
---|---|
Diameter | 22.6 mm |
Length | 36 mm |
Logistic Weight | 69 g |
---|---|
Packaged dimensions (D x W x H) | 35x24x24 mm |
Package weight | 69 g |
Square drive adapter | 1/2 '' |
Diameter | 22.6 mm |
Length | 36 mm |
Weight | 71 g |
In stock: Next day delivery