Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 4MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 4MM
Socket Expert
References
expert:
E113751
rubix:
2014732
ean:
3258951137512
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 4MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM NK.1'7/16A SOCKET NK.17/16A
GEDORE RED R61001914 19MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE INK32-17 IMPACT SOCKET
ROEBUCK 880187 1/2IN DRIVE SOCKET BI-HEX32MM
FACOM NK.1'1/4A SOCKET NK.11/4A
FACOM SOCKET NK.28A
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 15MM
STAHLWILLE 03030027 1/2 INCH DRIVE X 27MM HEX SOCKET
"GEDORE D21 1.1/2AF SOCKET 1"" SQ.DR"
FACOM SOCKET NSB.10
FACOM S.17 S BI-HEX SOCKET 1/2 INCH DRIVE 17MM
GEDORE 27MM1/2DR HEX SOCKET 19-27
BAHCO A7402DZ-7/16 SOCKET 3/8 AEROSPACE
GEDORE D 19 36 1/2 DRIVE BI-HEX METRIC SOCKET 36MM 2194686
GEDORE 1AF1/2DRIMPSOCKET K 19 1AF