BAHCO 7400SM-11 SOCKET 3/8
3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish
See technical informationReferences
Bahco:7400SM-11
Rubix:401A5574
EAN:7314151092962


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 15.9 mm |
| Length | 25.5 mm |
Product details : BAHCO 7400SM-11 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 15.9 mm |
| Length | 25.5 mm |
| Finishing | polished |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- Delivery usually within ( 14 ) days