References
Gedore:2163 TX T9
Rubix:122A3726
Manufacturer :6685750
EAN:4010886803400

Product details : GEDORE TX T9 SCREWDRIVER 2163 BTX T9
3C-Screwdriver TX T9 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t9 |
| Blade length | 60 mm |
| Length | 145 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Delivery usually within ( 8 ) days
