WERA 006153 162I VDE SCREWDRIVER PH1/150 K'FORM+

162 i PH VDE Insulated screwdriver for Phillips screws

See technical information
References
Wera:05006153001
Rubix:2527356
Manufacturer :05006153001
EAN:4013288105417
brand logo
Technical specifications
Imprintphillips (ph)
Imprint sizeph1
Blade length150 mm
See all Specifications

Product details : WERA 006153 162I VDE SCREWDRIVER PH1/150 K'FORM+


Wera VDE screwdrivers with multi-component Kraftform handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. The tips of the Wera Lasertip screwdrivers are microscopically roughened by laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. "Take it easy" tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Technical specifications


Attributes
Imprintphillips (ph)
Imprint sizeph1
Blade length150 mm
Length248 mm
Show UNSPSC/ECL@SS
£ 9.81 excl. VAT
/ Each
£ 11.77 incl. VAT
  • Delivery usually within ( 5 ) days