References
Draper:13424
Rubix:390A3319
Manufacturer :13424


Technical specifications
| Imprint | drilled torx profile |
|---|---|
| Imprint size | t30h |
| Length | 100 mm |
Product details : DRAPER 13424 TAMPERPROOF SG SCREWDRIVER T30H X 100MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. It is fitted with an ergonomic soft grip comfort handle with drive type colour identification. The handle helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | drilled torx profile |
|---|---|
| Imprint size | t30h |
| Length | 100 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Delivery usually within ( 7 ) days