WERA 110104 334 SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+


Flared Slotted Lasertip Screwdrivers

References
wera:05110104001
rubix:2527171
ean:4013288003102
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length200 mm
Length312 mm
See all Specifications

Product details : WERA 110104 334 SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+


Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.

Strengths

Slotted Screwdriver – Workshop Blade
Smooth Hard Zones for High Speed Turning, Soft Grip Zones for High Torque Transfer
Take it Easy tool finder: Colour Coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head

Technical specifications


Attributes
ImprintFlat
Blade length200 mm
Length312 mm
FinishingChromed
Weight194.5 g
Show UNSPSC/ECL@SS
£ 14.40 excl. VAT
/ Each
£ 17.28 incl. VAT
  • In stock: Next day delivery