Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 12 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 2.17 mm |
Diameter | 12 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 2.17 mm |
Length of cut | 26 mm |
Type of tail | Cylindrical |
Total length | 83 mm |
Tail diameter | 12 mm |
Number of teeth | 5 |
Usually arrives within 14 working days