DORMER J28014.0-19 6821352


Solid carbide thread-cutting millers Dormer

References
dormer:J28014.0-19
rubix:376A2643
ean:7320760689301
brand logo
brand logo
Technical specifications
Length of cut26 mm
Total length83 mm
Tail diameter14 mm
See all Specifications

Product details : DORMER J28014.0-19 6821352


Technical specifications


Attributes
Length of cut26 mm
Total length83 mm
Tail diameter14 mm
Number of teeth5
Show UNSPSC/ECL@SS
£ 325.45 excl. VAT
/ Each
£ 390.54 incl. VAT
  • Usually arrives within 14 working days