Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2058.2X1.50 6821298
DORMER J2058.2X1.50 6821298
Solid carbide thread-cutting millers Dormer
References
dormer:
J2058.2X1.50
rubix:
376A2597
ean:
7320760688762
Technical specifications
Diameter
8.2
mm
Thread
1.5
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2058.2X1.50 6821298
Technical specifications
Attributes
Diameter
8.2
mm
Thread
1.5
mm
Length of cut
21
mm
Total length
83
mm
Tail diameter
12
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.03
excl. VAT
/
Each
£
225.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J2159.5X1.75 6821311
SANDVIK R217.13C048100CC13K 1630 6304507
SANDVIK R217.13-032070AC08N 1630 END MILL FOR THREAD MILLING 5743851
SANDVIK R217.14-120100AC22N1630 SC MILLING CM PLURA 2 6251203
SANDVIK R217.13-048100AC12P 1620 6416856
DORMER J2157.5X1.5 6821310
WALTER H5150106-M10X1 THREAD MILLING CUTTERS 5115457
SANDVIK PLURA T/MILL CUT R217.33C060240AC13N 1630
SANDVIK R217.13-064125AC16P1620 SC MILLING CM PLURA 2 6416838
SANDVIK R217.33C048200AC13N1630 SC MILLING CM PLURA 2 5743868
DORMER J22020.0X2.0 6821321
SANDVIK R217.13-040080AC15PH07F SC MILLING CM PLURA 2 6424156
SANDVIK R217.94-100190BC20N1630 SC MILLING CM PLURA 2 6251185
DORMER J2008.2X1.5 J200 M10 X 1.50 THREAD MILLING CUTTER 6821293
DORMER J2204.8X.5 6821322