3IN1 44610/03 SILICONE 400ML
3-IN-1 PRO SILICONE LUBRICANT 400ML 44015
See technical informationSee documentsReferences
3-IN-ONE:44015
Rubix:9967737
EAN:5032227440159

Documents
Product details : 3IN1 44610/03 SILICONE 400ML
Long lasting and quick drying, this ""go-anywhere"" lubricant has an active ingredient for better lubrication and corrosion-inhibiting performance. Its advanced silicone synthetic formula is safe for use on metal, rubber, wood and vinyl. It also protects electrical parts and is perfect for wet environments and marine use.
High performance lubrication
Safe on metal, wood, rubber and vinyl
Quick drying, no mess formula
NSF H2 registered
Operating temperatures from -40°C to 200°C
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | silicone lubricant |
| Min. temperature | -40 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
- Usually arrives within 14 working days
