Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of chisels
STANLEY 3PC COLD CHISEL SET 3 PIECE SER 10 13 16MM
STANLEY 3PC COLD CHISEL SET 3 PIECE SER 10 13 16MM
3 Pc Cold Chisel Set
References
stanley:
4-18-298
rubix:
80090032
ean:
3253564182980
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : STANLEY 3PC COLD CHISEL SET 3 PIECE SER 10 13 16MM
Cold chisels 10, 12, 16 mm
Technical specifications
Attributes
Packaged dimensions (D x W x H)
22,5
x
68,5
x
233,5
mm
Package weight
343
g
Number of elements
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.31
excl. VAT
/
Each
£
11.17
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM SHEATHED CHISEL SET 263.GJ4
FACOM 4PC CHISEL SET 262A.JS4
BAHCO 424P-S6-EUR WOODEN BOX 6PCS
STANLEY 4-18-299 PUNCH & CHISEL KIT SET OF 12
BAHCO 424P-S3-EUR 3PC S/STEEL WOOD CHISEL SET
GEDORE 8725200 6PC CHISEL AND PUNCH SET IN PLASTIC HOLDER 106
GEDORE 1500 ES-350 HAMMER+CHISEL MOD ULE 6613760
FACOM 5PC CHISEL SET 263.265JS5
IRWIN MARPLES M373/S6 CHISEL SET
IRWIN MARPLES M444/S3 CHISEL SET
STANLEY 0-58-930 DYNAGRIP NAIL SET OF 3
STANLEY PUNCH KIT 6 PIECE SET
BAHCO 434-S6-EUR WOODEN BOX 6 PCS
BAHCO 414-S3-EUR CHISEL SET 12-18-25MM
BAHCO 3736S/6 CHISELS SET