ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-19MM 3 PIECE SET
3 piece 4-in-1 ratchet ring spanners - metric
See technical informationSee documentsReferences
Roebuck:5044458
Rubix:2521600
Documents
Product details : ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-19MM 3 PIECE SET
With a multi profile design these wrenches fit five different fastener types, with each wrench covering four fastener sizes.
A low profile head make these ideal for working in confined spaces.
The orecision 72 teeth ratcheting mechanism has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
Will allow user to loosen fasteners up to 50% rounded off.
Includes 3 spanners (mm): 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
A low profile head make these ideal for working in confined spaces.
The orecision 72 teeth ratcheting mechanism has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
Will allow user to loosen fasteners up to 50% rounded off.
Includes 3 spanners (mm): 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
Technical specifications
Attributes
| Number of elements | 3 |
|---|
Show UNSPSC/ECL@SS
£ 76.33 excl. VAT
/ Each
£ 91.60 incl. VAT
- Sold out

