FACOM 440.JE25 COMBINATION WRENCH SET 6 - 34MM 25 PIECE SET
440 - Metric mixed key sets
See technical informationReferences
Facom:440.JE25
Rubix:2000794
EAN:3148518006576

Product details : FACOM 440.JE25 COMBINATION WRENCH SET 6 - 34MM 25 PIECE SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 5897 g |
|---|---|
| Packaged dimensions (D x W x H) | 475x105x100 mm |
| Package weight | 5953 g |
| Number of elements | 25 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 376.13 excl. VAT
/ Each
£ 451.36 incl. VAT
- Delivery usually within ( 14 ) days
