References
Bahco:6715GE
Rubix:401A5355
EAN:7314151831370

Documents
Product details : BAHCO 6715GE SET MECHANICAL
6700SM 1/4" square drive socket hex profile metric 4, 5, 6, 7, 8, 9, 10, 11, 13, 14 mm
6950RN 1/4" Round head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
50MH 5/32" bits for slotted head screws (0.6x4, 1x6 and 1x7)
52H 5/32" bits for Phillips head screws (PH1, PH2 and PH3)
55M 5/32" bits for hex head screw (3, 4, 5 and 6 mm)
6972H 1/4" Adaptor for 1/4" bits
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
6950RN 1/4" Round head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
50MH 5/32" bits for slotted head screws (0.6x4, 1x6 and 1x7)
52H 5/32" bits for Phillips head screws (PH1, PH2 and PH3)
55M 5/32" bits for hex head screw (3, 4, 5 and 6 mm)
6972H 1/4" Adaptor for 1/4" bits
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Round Head Ratchet/Spinner Handle
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Number of elements | 27 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 268.93 excl. VAT
/ Each
£ 322.72 incl. VAT
- Delivery usually within ( 14 ) days
