FACOM WRENCH SET 99C.JE8


99C - Cardan ”T” socket wrench sets with metric sliding handle

References
facom:99C.JE8
rubix:1237174
ean:3148517007871
brand logo
brand logo
Technical specifications
Number of elements8
See all Specifications

Product details : FACOM WRENCH SET 99C.JE8


99C - Cardan ”T” socket wrench sets with metric sliding handle
- Presentation: in box or on panel.

Technical specifications


Attributes
Logistic Weight3139 g
Packaged dimensions (D x W x H)480x105x105 mm
Package weight3139 g
Number of elements8
FinishingSatin/Chrome
Show UNSPSC/ECL@SS
£ 326.41 excl. VAT
/ Each
£ 391.69 incl. VAT
  • Usually arrives within 14 working days