Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859974 TRIPLE BRANCH 4 - G1/8
MECALINE 859974 TRIPLE BRANCH 4 - G1/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859974
rubix:
216A2164
ean:
3660338149344
Technical specifications
Material
body in h polymer
Connection 1
g1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859974 TRIPLE BRANCH 4 - G1/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
body in h polymer
Connection 1
g1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.77
excl. VAT
/
Each
£
10.52
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQB2L06-G02 ONE-TOUCH FITTING
SMC KQ2E10-00G STAINLESS STEEL FITTINGS
MECALINE 859901 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G1/4
SMC KPH10-03 FITTING
FESTO 11962 BARBED T-FITTING TCN-1/8-PK-4
FESTO 130690 PUSH-IN CONNECTOR QS-12-20
MECALINE 843008 HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL G1/2IN
FESTO 8030262 X-FITTING
SMC KQ2C-04W COLOUR CAP
SMC KQ2L16-04A 1/2 MALE TO 16MM ELBOW PUSH
MECALINE 853137 MALE TEE MM 6-G1/4
SMC KQB2T10-02S ONE-TOUCH FITTING
FESTO 533221 PUSH-IN FITTING
FESTO 133128 BLANKING PLUG
SMC KQL12-04S-X12 ONE-TOUCH FITTING