PARKER 3/8 HYDRAULIC HOSE 301SN-6


Medium Pressure No-Skive Hoses - EN 853 2SN - ISO 1436 - 301SN

References
parker hannifin:301SN-6
rubix:156A1795
brand logo
brand logo
Technical specifications
Inner diameter9.5 mm
Max. service pressure330 bar
See all Specifications

Product details : PARKER 3/8 HYDRAULIC HOSE 301SN-6


Parker's Medium Pressure No-Skive hose 301SN according to EN 853 2SN - ISO 1436 Type 2 with the No-Skive thin cover hose construction is the ideal hose range for general medium pressure hydraulic applications. This hose offers extended fluid compatibility and is developed for all general medium pressure hydraulic applications.

Markets:
• Construction Equipment
• Injection Moulding
• Forestry and Agriculture
• Materials Handling
• Pulp and Paper

Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety,
  combined with the longest service life of the final product to the end-users.
• High quality compounds allow thin cover hose construction.
• Nitrile inner tube offers extended fluid compatibility.
• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and
  safer hose assembly.
• The Parker Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel
  and stainless steel.  

Applications:
• General medium pressure hydraulic applications

Parker's Medium Pressures Hose 301SN is compatible with the Parker Parkrimp medium pressure fitting series 48.

Application: Medium Pressure Hydraulics
Brand: Parker
Compatible Fitting: 48 Series
Cover Material: Synthetic Rubber
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose Cover Type: Standard
Hose I.d. (size): -6
Hose Inner Tube Material: Nitrile Butadiene Rubber (NBR)
Hose Reinforcement Material: 2 Braids of High Tensile Wire
Industry: Industrial Manufacturing Equipment, Off-road Machinery
Inside Diameter: 3/8, 9.5
Materials Of Construction: Rubber
Maximum Operating Pressure: 4775, 33, 330
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air, Coolants (Glycol, Coolants (Glycol), Fuels - Check fuel type with our catalogue chart., Lubricants (Oils), Petroleum Hydraulic Fluids, Water
Minimum Bend Radius: 130, 5.118
Minimum Operating Temperature: -40
Outside Diameter: 0.748, 19
Product Style: No-Skive 2TE
Product Type: Hydraulic Hose
Specifications Met: EN 853, Type 2SN, ISO 1436, Type 2, SAE 100R2, Type AT
Technology: Fluid & Gas Handling
Weight: 0.55, 0.37

Technical specifications


Attributes
Inner diameter9.5 mm
Max. service pressure330 bar
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter19 mm
Bend radius130 mm
Materialsynthetic rubber
No-burst pressure1320 bar
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Metre
£ 21.89 incl. VAT
  • Usually arrives within 14 working days