PARKER 801PLUS-8-GRA-RL PUSH LOK PLUS 1/2IN


Push-Lok Low Pressure Hose 801PLUS

References
parker hannifin:801PLUS-8-GRA-RL
rubix:256A1023
brand logo
brand logo
Technical specifications
Inner diameter12.7 mm
Max. service pressure21 bar
See all Specifications

Product details : PARKER 801PLUS-8-GRA-RL PUSH LOK PLUS 1/2IN


Parker's Low Pressure Push-Lok®- the self-grip hose system for low-pressure applications. Parker's Push-Lok hose line features the widest fluid compatibility, application and size range in the industry. The Push-Lok system is easy to use. No clamps or special tools are required during installation. Moreover, with Parker's exclusive color-code system, you can inventory, maintain and identify your hose needs easily and efficiently. The industry's most complete line of low-pressure hoses and fittings, Push-Lok offers the range and versatility to meet all your instrumentation needs. Hose 801PLUS with improved Nitrile (NBR) inner tube and extended chemical resistance/improved oil compatibility provides quick and easy assembly/disassembly. 801PLUS is available in six different colors with advantages in applications where a number of hose lines carry different media, Push-Lok colors reduce timely “tracing” of lines, preventing disconnection of wrong line and unnecessary downtime. 801PLUS is ideal for a variety of low-pressure applications in all markets and compatible with Push-Lok fittings in steel, stainless steel and brass in connections such as DIN, BSP, SAE, JIC and ORFS.
The outstanding properties of Push-Lok are:
• Easy assembly and organisation with Parker's exclusive color-code system.
• Using color-coded Push-Lok hoses is an excellent way to:
• Enhance product appearance
• Improve inventory control
• Identify industrial drop lines
• Easy control of maintenance intervals
• Simple stock planning in different departments
• Push-Lok assemblies can be made in seconds, saving valuable time and cost.
• The unique seal of Push-Lok ensures reliable, durable, leak-free service.
• High functional safety with a design factor of 4
• Wide range of hose and fittings for a wide range of applications.

Markets:
• Industrial

Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users.
• The high performance synthetic rubber hose cover is available in different colors. 801PLUS is very flexible and therefore ideal for a variety of applications where high flexibility is required.
• 801PLUS has the fullest range of color-coding to benefit your operations.
• The Parker low pressure Push-Lok hose range is compatible with Push-Lok fittings in steel, stainless steel and brass.

Applications:
• All markets with low-pressure applications
• Paper and pulp: Water/Air-Applications

The Parker Push-Lok® self-grip system for low-pressure applications is compatible with Push-Lok® fittings in series 82.
Application: Low Pressure Hydraulics, Paper & Pulp for water/air applications
Brand: Parker
Compatible Fitting: 82 Series
Cover Color: Different Colours
Cover Color: Grey
Cover Material: Synthetic Rubber High Performance.
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (size): -8
Hose Inner Tube Material: Nitrile Butadiene Rubber (NBR)
Hose Inside Diameter: 12.7 mm - 1/2 inch
Hose Reinforcement Material: Braid of High Tensile Fiber
Industry: General Industrial, Marine, Transportation
Inside Diameter: 1/2, 12.7
Materials Of Construction: Rubber
Maximum Operating Pressure: 21, 2.1, 300
Maximum Operating Pressure: 21 bar
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air), Coolants (Water-Glycol), Lubricants (Oils), Petroleum Hydraulic Fluids, Water
Minimum Bend Radius: 4.921, 125
Minimum Operating Temperature: -40
Outside Diameter: 0.764, 19.4
Product Type: Push-Lok and Push-on Hoses (Push-Lok Plus), Push-Lok and Push-on Hoses
Size: -8
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 0.95, 28.05, 712.56
Weight: 0.18, 0.27

Technical specifications


Attributes
Inner diameter12.7 mm
Max. service pressure21 bar
Min. temperature-40 °C
Max. temperature100 °C
Interior diameter (inch)1/2 ''
Exterior diameter (inch)0,764 ''
Outer diameter19.4 mm
Bend radius125 mm
MaterialNitrile (Inner Tube);High-Tensile Fibre Braid (Reinforcement);High Performance Synthetic Rubber (Cover)
Show UNSPSC/ECL@SS
£ 16.53 excl. VAT
/ Each
£ 19.84 incl. VAT
  • Usually arrives within 14 working days