31 - Metric "extra fine" open-end wrenches
Opening | 6x7 |
---|---|
Length | 147 mm |
Logistic Weight | 22 g |
---|---|
Packaged dimensions (D x W x H) | 150x20x5 mm |
Package weight | 22 g |
Opening | 6x7 |
Length | 147 mm |
Weight | 20 g |
Finishing | satin/chrome |
Type | flat wrench |
Usually arrives within 14 working days