BAHCO 111M-17 COMBINATION WRENCH 17MM


Ring spanners curved, metric 111M

References
bahco:111M-17
rubix:80986539
ean:7314151828721
brand logo
brand logo
Technical specifications
Opening17
Length200 mm
See all Specifications

Product details : BAHCO 111M-17 COMBINATION WRENCH 17MM


Ring spanners, curved, metric. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high alloy quality steel. U-shaped shaft for better comfort. Position of the jaw 15 with flatter heads for better accessibility. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Ring side 15 curved for hand protection and better grip. Larger and bilateral exact measurements for improved recognition. Chrome-plated, finely polished for high surface quality. Patented U-shape design. SB = individually packed on an informative plastic card.

Technical specifications


Attributes
Logistic Weight124 g
Opening17
Length200 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
  • In stock: Next day delivery