STAHLWILLE 02200017 3/8 INCH DRIVE X 17MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200017
Rubix:2018516
EAN:4018754003549



Documents
Product details : STAHLWILLE 02200017 3/8 INCH DRIVE X 17MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x37x43 mm |
|---|---|
| Logistic Weight | 62 g |
| Opening | 17 |
| Length | 42.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
- Usually arrives within 14 working days
